Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 75mm, O.D. 160mm
Mfr # 7315 BECBP
Zoro # G8181914
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 75 mm
- Outside Dia. 160 mm
- Width 37 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7315 BECBP
- Zoro # G8181914
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 160 mm |
Width | 37 mm |
Outside Diameter | 160 mm |
Bore Diameter | 75 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 37 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7315, Bore Diameter 75 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 5,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 160 mm, Overall Width 37 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75DPSR01.00)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGK4)
- SENQCIA INSPIRE SERIES 60Pcp Perfect Coat Plus Cl Sc ASME/ANSI Std Chain Sgl 3/4" Pit, PK5 (60PCP2CL)
- B B MANUFACTURING 24XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA5)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BECBY)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BEGAPH)
- SKF Angular Contact Bearing, 65mm, O.D. 140mm (7313 BECBM)
- SKF Angular Contact Bearing, 70mm, O.D. 150mm (7314 BECBY)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBM)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBP)
- FAFNIR Angular Contact Ball Bearing (JM207K PRB DB)
- Skf Ball Bearings