Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 75mm, O.D. 160mm
Mfr # 7315 BECBM
Zoro # G7836281
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 75 mm
- Outside Dia. 160 mm
- Width 37 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7315 BECBM
- Zoro # G7836281
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 160 mm |
Width | 37 mm |
Overall Width | 37 mm |
Outside Diameter | 160 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 75 mm |
Shaft Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7315, Bore Diameter 75 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 5,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 160 mm, Overall Width 37 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, SH, 30mm (SH-30MM)
- SKF SKF-6302RS, Single Row Ball Brgs, 6302RS (6302RS)
- WESTWARD Rotor Blade, PK4 (PN5ZL14008G)
- SMC Speed Control Valve, 3/8 In Tube, 1/4 In (AS3211FG-N02-11S)
- SKF Angular Contact Bearing, 65mm, O.D. 120mm (7213 BECBP)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEGAP)
- SKF Angular Contact Bearing, 10mm, O.D. 30mm (7200 BEP)
- SKF Angular Contact Ball Bearings (7310BG)
- SKF Angular Contact Ball Bearings (7210BEY)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BECBY)
- NTN Angular Bearing, 40 Deg, 15mm Bore, 35mm OD (7202BG)
- Skf Angular Contact Bearings