Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 75mm, O.D. 160mm
Mfr # 7315 BECBJ
Zoro # G7971022
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 75 mm
- Outside Dia. 160 mm
- Width 37 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7315 BECBJ
- Zoro # G7971022
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 160 mm |
Width | 37 mm |
Overall Width | 37 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 160 mm |
Bore Diameter | 75 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7315, Bore Diameter 75 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 5,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 160 mm, Overall Width 37 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 2.3 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z074)
- REELCRAFT Service Kit, 4000/5000 Latch Parts (S602293)
- CAMOZZI #6440 04-02, Male Run Tee Swivel, 1/4" OD X 1/8" NPT (6440 04-02)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size (VIHC8-8F)
- SKF Angular Contact Bearing, 50mm, O.D. 130mm (7410 BCBM)
- SKF Angular Contact Bearing, 55mm, O.D. 100mm (7211 BECBY)
- SKF Angular Contact Bearing, 15mm, O.D. 42mm (7302 BEP)
- SKF Angular Contact Bearing, 35mm, O.D. 80mm (7307 BECBM)
- SKF SKF-7304BEACBY02, Angular Contact Ball Brgs, 7304BEACBY02 (7304BEACBY02)
- SKF Angular Contact Bearing, 70mm, O.D. 125mm (7214 BECBY)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BEP)
- Skf Angular Contact Bearings