Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 75mm, O.D. 130mm
Mfr # 7215 BEP
Zoro # G8289766
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 75 mm
- Outside Dia. 130 mm
- Width 25 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7215 BEP
- Zoro # G8289766
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 130 mm |
Width | 25 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 75 mm |
Outside Diameter | 130 mm |
Shaft Fillet Radius | 1 mm |
Overall Width | 25 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7215, Bore Diameter 75 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 6,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 130 mm, Overall Width 25 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1180 Metric V-Belt, 1180mm Outside Length, 13mm Top Width, 1 Ribs (XPA1180)
- SMC Male Adapter, 4mm, TubexR(PT) (KQ2H04-M5A)
- MAIN FILTER Hydraulic Filter, replaces WIX D09B10GAV, Pressure Line, 10 micron, Outside-In (MF0059844)
- DAYTON Motor Run Capacitor, Rectangle, 2 In. H (22F168)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BECBP)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGBM)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBY)
- SKF Angular Contact Ball Bearings (7228BCBM)
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBM)
- SKF Angular Contact Ball Bearings (7302B)
- SKF Angular Contact Bearing, 60mm, O.D. 110mm (7212 BECBM)
- Skf Ball Bearings