Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 75mm, O.D. 130mm
Mfr # 7215 BECBY
Zoro # G8212617
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 75 mm
- Outside Dia. 130 mm
- Width 25 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7215 BECBY
- Zoro # G8212617
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 130 mm |
Width | 25 mm |
Outside Diameter | 130 mm |
Bore Diameter | 75 mm |
Housing Fillet Radius | 1 mm |
Shaft Fillet Radius | 1 mm |
Overall Width | 25 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7215, Bore Diameter 75 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 6,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 130 mm, Overall Width 25 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVIROTEC Motor, 1/6 HP, 120V, 1 Phase, Dual Shaft (PM-02-0012)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB20B)
- D&D Belt, VS, 0.875 x 42.5in OC (1422V420)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 27A, ULType1 (KDRB1LE01)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEP)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEGBY)
- SKF Angular Contact Ball Bearings (7226BCBM)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEP)
- SKF Angular Contact Bearing, 55mm, O.D. 100mm (7211 BECBY)
- SKF Angular Contact Ball Bearings (7219 BEA)
- SKF Angular Contact Ball Brgs, #QJ228N2MA (QJ228N2MA)
- Skf Ball Bearings