Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 75mm, O.D. 130mm
Mfr # 7215 BECBM
Zoro # G8335232
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 75 mm
- Outside Dia. 130 mm
- Width 25 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7215 BECBM
- Zoro # G8335232
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 130 mm |
Width | 25 mm |
Overall Width | 25 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 130 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 75 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7215, Bore Diameter 75 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 6,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 130 mm, Overall Width 25 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 38 # of Teeth (40BS38 X 1)
- INTERSTATE PNEUMATICS Air Compressor Cold Start Valve 3/8 Inch NPT - 1.7 BAR - 25 PSI (CVS7047)
- SMC Compact Cylinder, 32mm Bore, 15mm Strke (CDQ2B32-15DZ)
- DEWALT Grease Gun Hose Assembly, 24In, 10000 psi (DCGG5703-24)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BEP)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEP)
- SKF SKF-5206, Angular Contact Ball Brgs, 5206 (5206)
- SKF Angular Contact Bearing, 45mm, O.D. 85mm (7209 BECBY)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEP)
- SKF Angular Contact Bearing, 65mm, O.D. 120mm (7213 BECBP)
- NTN NTN 3209, Double Row Angular Contact Bearing 45 Mm Id X 85 Mm Od X 302 Mm W Open (3209)
- Skf Angular Contact Bearings