Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 70mm, O.D. 180mm
Mfr # 7414 BGAM
Zoro # G7917174
Free Shipping & Returns
$941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 70 mm
- Outside Dia. 180 mm
- Width 42 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 7414 BGAM
- Zoro # G7917174
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 180 mm |
Width | 42 mm |
Housing Fillet Radius | 2 mm |
Overall Width | 42 mm |
Shaft Fillet Radius | 2 mm |
Outside Diameter | 180 mm |
Bore Diameter | 70 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7414, Bore Diameter 70 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 4,800 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 180 mm, Overall Width 42 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fitting, Boss Style (3LZ74)
- ZORO SELECT 1-1/4" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU58)
- MILTON Piggyback Filter/Regulator, 1/2" NPT (1111)
- MILTON T Style Automotive Coupler, Large Sleeve, 1/4" FNPT, PK100 (787BK)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BEP)
- SKF SKF-3206, Angular Contact Ball Brgs, 3206 (3206)
- SKF Angular Contact Bearing, 65mm, O.D. 140mm (7313 BECBM)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BEGAP)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BECBP)
- SKF Angular Contact Bearing, 70mm, O.D. 125mm (7214 BEGAP)
- SKF Angular Contact Ball Brgs, #QJ228N2MA (QJ228N2MA)
- Skf Ball Bearings