Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 70mm, O.D. 150mm
Mfr # 7314 BEP
Zoro # G8252553
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 70 mm
- Outside Dia. 150 mm
- Width 35 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7314 BEP
- Zoro # G8252553
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 150 mm |
Width | 35 mm |
Outside Diameter | 150 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 70 mm |
Shaft Fillet Radius | 1 mm |
Overall Width | 35 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7314, Bore Diameter 70 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 5,600 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 150 mm, Overall Width 35 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Wire Line Dressing Lubricant, Aerosol, 12 Oz (28541)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 16 (6816053)
- DEWALT 30 Gallon ASME Vertical Portable Oil Free Air Compressor (DXCMLA1983012)
- CENTURY MODEL-CFHP-56FR (RB1104AV1)
- SKF Angular Contact Bearing, 80mm, O.D. 140mm (7216 BECBP)
- SKF Angular Contact Ball Brgs, #QJ228N2MA (QJ228N2MA)
- SKF Angular Contact Bearing, 65mm, O.D. 140mm (7313 BECBM)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBM)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BECBM)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBP)
- SKF Angular Contact Bearing, 25mm, O.D. 80mm (7405 BCBM)
- Skf Ball Bearings