Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 70mm, O.D. 150mm
Mfr # 7314 BEGAM
Zoro # G8228963
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 70 mm
- Outside Dia. 150 mm
- Width 35 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 7314 BEGAM
- Zoro # G8228963
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 150 mm |
Width | 35 mm |
Bore Diameter | 70 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 35 mm |
Outside Diameter | 150 mm |
Shaft Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7314, Bore Diameter 70 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 5,600 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 150 mm, Overall Width 35 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 65mm I. D., 100mm O. D., 12mm W (6510012TC)
- DAYTON 4L390 V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (4L390)
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37175H)
- FESTO Quick Exhaust Valve SEU-1/2-NPT (SEU-1/2-NPT)
- SKF Angular Contact Bearing, 35mm, O.D. 80mm (7307 BECBM)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BECBY)
- SKF Angular Contact Ball Brgs, #QJ228N2MA (QJ228N2MA)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEGBY)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BEGBP)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBM)
- NACHI 5200 Series Double Row Angular Contact (5205-2NSE)
- Skf Angular Contact Bearings