Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 70mm, O.D. 150mm
Mfr # 7314 BEGAJ
Zoro # G7829674
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 70 mm
- Outside Dia. 150 mm
- Width 35 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7314 BEGAJ
- Zoro # G7829674
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 150 mm |
Width | 35 mm |
Housing Fillet Radius | 1 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 70 mm |
Outside Diameter | 150 mm |
Overall Width | 35 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7314, Bore Diameter 70 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 5,600 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 150 mm, Overall Width 35 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, NFPA Double Acting (5VKY8)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK30 X 7/8 SHEAVE (AK30 X 7/8 SHEAVE)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, Meter-In, 1/4" x 1/4" Male NPT (NSC1/4-N2-I)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (9476A)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEP)
- SKF Angular Contact Bearing, 95mm, O.D. 170mm (7219 BECBM)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBY)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BEP)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBY)
- SKF Angular Contact Ball Bearings (7203 BECEP)
- FAG BEARINGS FAG 3202-BD-TVHL285, Angular Ball Bear Double Row 120 Mm (3202-BD-TVHL285)
- Skf Angular Contact Bearings