Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 70mm, O.D. 150mm
Mfr # 7314 BECBM
Zoro # G8414612
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 70 mm
- Outside Dia. 150 mm
- Width 35 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7314 BECBM
- Zoro # G8414612
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 150 mm |
Width | 35 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 150 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 70 mm |
Overall Width | 35 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7314, Bore Diameter 70 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 5,600 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 150 mm, Overall Width 35 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Zero Stick Mold Release, Aerosol Can, 12 oz, Dimethyl Ether, Liquid (E342)
- VALVOLINE 35 lb Pail Red (VV70122)
- SPEEDAIRE Single Rear Clevis, 20mm Bore (NCG-C020)
- D&D 132" Outside Length, 5/8" Top Width, 1 Ribs (5V1320)
- SKF SKF-5206, Angular Contact Ball Brgs, 5206 (5206)
- SKF Angular Contact Bearing, 70mm, O.D. 125mm (7214 BECBY)
- SKF Angular Contact Ball Bearings (7310BG)
- SKF Angular Contact Bearing, 10mm, O.D. 30mm (7200 BEP)
- SKF Angular Contact Bearing, 12mm, O.D. 32mm (7201 BEP)
- SKF Angular Contact Ball Bearings (7210BEY)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7012A5TRSULP4Y)
- Skf Ball Bearings