Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 70mm, O.D. 150mm
Mfr # 7314 BECBJ
Zoro # G8146975
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 70 mm
- Outside Dia. 150 mm
- Width 35 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7314 BECBJ
- Zoro # G8146975
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 150 mm |
Width | 35 mm |
Overall Width | 35 mm |
Bore Diameter | 70 mm |
Outside Diameter | 150 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7314, Bore Diameter 70 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 5,600 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 150 mm, Overall Width 35 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve (B511ADH53C)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC44)
- A.O. SMITH Genteq OEM Replacement Motor, 1/4 HP, 1100 RPM, 208-230V, TEAO, Exyended Studs (3905)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-3/8-XB)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBY)
- SKF Angular Contact Bearing, 60mm, O.D. 110mm (7212 BECBY)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBY)
- SKF Angular Contact Ball Bearings (7228BCBM)
- SKF SKF-7204BEP, Angular Contact Ball Brgs, 7204BEP (7204BEP)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEP)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7005CTYWSULP4)
- Skf Ball Bearings