Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 70mm, O.D. 125mm
Mfr # 7214 BECBM
Zoro # G7995023
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 70 mm
- Outside Dia. 125 mm
- Width 24 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7214 BECBM
- Zoro # G7995023
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 125 mm |
Width | 24 mm |
Outside Diameter | 125 mm |
Shaft Fillet Radius | 1 mm |
Overall Width | 24 mm |
Bore Diameter | 70 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7214, Bore Diameter 70 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 6,700 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 125 mm, Overall Width 24 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Quick Worm Gear Clamp, 2-7/8" - 7", LS (LS104)
- SMC Plug, Tube 1/2 In, Brass and PBT (KQ2P-13)
- BESTORQ Kevlar V-Belt / B100LG, 5L1030K (5L1030K)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEGAP)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BEP)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGBM)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBP)
- SKF Angular Contact Bearing, 70mm, O.D. 125mm (7214 BECBY)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBM)
- SKF SKF-7304BEACBY02, Angular Contact Ball Brgs, 7304BEACBY02 (7304BEACBY02)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3208)
- Skf Angular Contact Bearings