Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 65mm, O.D. 140mm
Mfr # 7313 BEGBY
Zoro # G8104065
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 65 mm
- Outside Dia. 140 mm
- Width 33 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7313 BEGBY
- Zoro # G8104065
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 140 mm |
Width | 33 mm |
Outside Diameter | 140 mm |
Bore Diameter | 65 mm |
Shaft Fillet Radius | 1 mm |
Overall Width | 33 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7313, Bore Diameter 65 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 6,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 140 mm, Overall Width 33 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B1340022S 115 3/4 Hp Service (B1340022S)
- BALDOR-RELIANCE Motor, 7.5HP, 3450rpm, 3PH, 60Hz, 184JM, TEFC (EJMM3616T)
- SKF Single Row Ball Brgs (6204 Z/C3)
- PREVOST Prevost 1/2"Safety Coupler (PRVISG111203)
- SKF Angular Contact Bearing, 10mm, O.D. 30mm (7200 BEP)
- SKF SKF-5206, Angular Contact Ball Brgs, 5206 (5206)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BEGBP)
- SKF Angular Contact Bearing, 55mm, O.D. 100mm (7211 BEP)
- SKF Angular Contact Ball Bearings (7203 BECEP)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBP)
- TRITAN Angular Contact Ball Bearing, 4500lb. (5303 ZZ/C3 PRX)
- Skf Angular Contact Bearings