Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 65mm, O.D. 140mm
Mfr # 7313 BEGAM
Zoro # G7894747
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 65 mm
- Outside Dia. 140 mm
- Width 33 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 7313 BEGAM
- Zoro # G7894747
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 140 mm |
Width | 33 mm |
Overall Width | 33 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 140 mm |
Bore Diameter | 65 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7313, Bore Diameter 65 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 6,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 140 mm, Overall Width 33 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Auto Drain Valve, 1/4 In. NPT, 500 psi (WV-1-KIT)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK41X3/4 (2AK41X3/4)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 7 1/2 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (6K969)
- D&D 89" Outside Length, 5/8" Top Width, 1 Ribs (5VX890)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BECBY)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEP)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBY)
- SKF Angular Contact Bearing, 60mm, O.D. 150mm (7412 BCBM)
- SKF Angular Contact Ball Bearings (7210BEY)
- SKF Angular Contact Ball Bearings (7228BCBM)
- TRITAN Angular Contact Ball Bearing, 1300lb., NBR (5201 2RS/C3 PRX)
- Skf Ball Bearings