Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 65mm, O.D. 140mm
Mfr # 7313 BEGAF
Zoro # G8018306
product price: $780.99
/ea
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 65 mm
- Outside Dia. 140 mm
- Width 33 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7313 BEGAF
- Zoro # G8018306
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 140 mm |
Width | 33 mm |
Outside Diameter | 140 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 33 mm |
Bore Diameter | 65 mm |
Shaft Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7313, Bore Diameter 65 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 6,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 140 mm, Overall Width 33 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6203LU, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Single Sealed (6203LU)
- SPEEDAIRE Air Inlet (TTR4320309G)
- DAYTON Shaft Collar, Set Screw, 3/16 In, St, PK100 (1F536)
- QA1 Male Rod End, Nylon/PTFE, RH, 5/16-24 (NMR5)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEP)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBY)
- SKF Angular Contact Ball Bearings (7234)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEGBY)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEP)
- SKF Angular Contact Bearing, 10mm, O.D. 30mm (7200 BEP)
- TRITAN Angular Contact Ball Bearing, 3200lb., NBR (5205 2RS/C3 PRX)
- Skf Ball Bearings