Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 65mm, O.D. 140mm
Mfr # 7313 BECBY
Zoro # G7880975
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 65 mm
- Outside Dia. 140 mm
- Width 33 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 7313 BECBY
- Zoro # G7880975
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 140 mm |
Width | 33 mm |
Overall Width | 33 mm |
Shaft Fillet Radius | 1 mm |
Outside Diameter | 140 mm |
Bore Diameter | 65 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7313, Bore Diameter 65 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 6,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 140 mm, Overall Width 33 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Rueland Replacement Carbon Motor Brush - Electrographitic, Grade HH (REP1018)
- DAYTON AX92 Cogged V-Belt, 94" Outside Length, 1/2" Top Width, 1 Ribs (6L255)
- FESTO Rod Eye SGS-M20X1, 5 (SGS-M20X1,5)
- BAILEY Male Bronze Rod End: 1/2 Bearing I.D., 1/2-20 Thread, 6700 Radial Load (170309)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBM)
- SKF Angular Contact Bearing, 50mm, O.D. 130mm (7410 BCBM)
- SKF SKF-7204BEP, Angular Contact Ball Brgs, 7204BEP (7204BEP)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BECBY)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BEP)
- SKF Angular Contact Ball Bearings (7226BCBM)
- NTN NTN 7017, Angular Contact Bearing 85 Mm Id X 130 Mm Od X 22 Mm W Open (7017)
- Skf Ball Bearings