Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 65mm, O.D. 120mm
Mfr # 7213 BEP
Zoro # G7801367
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 65 mm
- Outside Dia. 120 mm
- Width 23 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7213 BEP
- Zoro # G7801367
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 120 mm |
Width | 23 mm |
Shaft Fillet Radius | 1 mm |
Overall Width | 23 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 120 mm |
Bore Diameter | 65 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7213, Bore Diameter 65 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 6,700 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 120 mm, Overall Width 23 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" ID x 100 ft. PVC Air Hose 300 PSI BL (PLB02530-100)
- NATIONAL Small Bore Inch Seal, 470774 (470774)
- SPEAKMAN Bathroom Faucet Hose (RPG63-0089)
- PARKER Directional Valve, Solenoid, Open, 24 VDC (D1VW002CNJW)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BECBY)
- SKF SKF-7206B, Angular Contact Ball Brgs, 7206B (7206B)
- SKF Angular Contact Ball Bearing, 22.2mm W (3304 A C3)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BECBP)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BEGBP)
- SKF Angular Contact Bearing, 100mm, O.D. 180mm (7220 BEP)
- FAFNIR Double Row Angular Contact Ball Bearing, #5219 (5219)
- Skf Ball Bearings