Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 65mm, O.D. 120mm
Mfr # 7213 BECBP
Zoro # G8400357
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 65 mm
- Outside Dia. 120 mm
- Width 23 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7213 BECBP
- Zoro # G8400357
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 65 mm |
Outside Dia. | 120 mm |
Width | 23 mm |
Outside Diameter | 120 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 23 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 65 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7213, Bore Diameter 65 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 6,700 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 120 mm, Overall Width 23 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 1/2" ID x 150 ft. EPDM Rubber Air Hose (1636-150)
- EXAIR Stay Set Hose, 1/4"MNPT x 1/4"MNPT, 24" (9224)
- ZORO SELECT QD Bushing, Series JA, Bore 7/8 In (JA78)
- CLIMAX METAL PRODUCTS H2C-212 Two-Piece Clamping Collar Recessed Screw (H2C-212)
- SKF SKF-7204BEP, Angular Contact Ball Brgs, 7204BEP (7204BEP)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBY)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBM)
- SKF Angular Contact Bearing, 25mm, O.D. 80mm (7405 BCBM)
- SKF Angular Contact Ball Bearings (7309BYG)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEY)
- FAG BEARINGS Angular Ball Bearings, Single Row <=120mm (7205)
- Skf Angular Contact Bearings