Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 60mm, O.D. 150mm
Mfr # 7412 BM
Zoro # G8464897
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 60 mm
- Outside Dia. 150 mm
- Width 35 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7412 BM
- Zoro # G8464897
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 150 mm |
Width | 35 mm |
Overall Width | 35 mm |
Outside Diameter | 150 mm |
Bore Diameter | 60 mm |
Shaft Fillet Radius | 2 mm |
Housing Fillet Radius | 2 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7412, Bore Diameter 60 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 5,600 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 150 mm, Overall Width 35 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Aluminum Locking Ring, 1924-1-AL (1924-1-AL)
- BANDO T5-390 Poly Timing Belt, 6T5-390Ug (6T5-390UG)
- STONER Dry Film Mold Release, 12 oz. (S408)
- TRITAN Radial Open Bearing, PS, 55mm, 6211 (6211/C3)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBM)
- SKF Angular Contact Bearing, 15mm, O.D. 42mm (7302 BEP)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BEP)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGAP)
- SKF Angular Contact Bearing, 65mm, O.D. 140mm (7313 BECBM)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEGAP)
- NTN Ball Bearing, 70mm Bore Dia. (7214BL1BG)
- Skf Angular Contact Bearings