Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 60mm, O.D. 130mm
Mfr # 7312 BEGCP
Zoro # G7909806
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 60 mm
- Outside Dia. 130 mm
- Width 31 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7312 BEGCP
- Zoro # G7909806
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 130 mm |
Width | 31 mm |
Overall Width | 31 mm |
Bore Diameter | 60 mm |
Outside Diameter | 130 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7312, Bore Diameter 60 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 6,700 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 130 mm, Overall Width 31 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG850/1)
- DAYTON 5L480 V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs (5L480)
- PARKER Solenoid Air Control Valve, 1-1/4In, 24VDC (N3658504749)
- WEG 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (02036ET3E256TC-W22)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEGBY)
- SKF Angular Contact Bearing, 50mm, O.D. 90mm (7210 BEP)
- SKF Angular Contact Bearing, 45mm, O.D. 85mm (7209 BECBY)
- SKF Angular Contact Ball Bearings (7226BCBM)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBP)
- SKF Angular Contact Ball Bearings (7219 BEA)
- NSK NSK 7309BYG, Angular Contact Ball Bearing (7309BYG)
- Skf Angular Contact Bearings