Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 60mm, O.D. 130mm
Mfr # 7312 BEGBP
Zoro # G7967084
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 60 mm
- Outside Dia. 130 mm
- Width 31 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 7312 BEGBP
- Zoro # G7967084
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 130 mm |
Width | 31 mm |
Outside Diameter | 130 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 60 mm |
Overall Width | 31 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7312, Bore Diameter 60 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 6,700 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 130 mm, Overall Width 31 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B44 Wrapped V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (B44)
- DIXON King CableHoseToolST, 1/8", ID, 1/2"-1-1/4" (WSR1)
- FESTO Push-In Bulkhead Connector NPQM-H-Q8-E-P10 (NPQM-H-Q8-E-P10)
- ENERPAC H7210, 10 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7210)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BEGAP)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BECBY)
- SKF Angular Contact Bearing, 80mm, O.D. 170mm (7316 BECBY)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBY)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEGAP)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEGBP)
- SKF Angular Contact Bearing, 95mm, O.D. 200mm (7319 BECBY)
- Skf Ball Bearings