Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 60mm, O.D. 130mm
Mfr # 7312 BECBP
Zoro # G8357465
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 60 mm
- Outside Dia. 130 mm
- Width 31 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7312 BECBP
- Zoro # G8357465
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 130 mm |
Width | 31 mm |
Bore Diameter | 60 mm |
Overall Width | 31 mm |
Outside Diameter | 130 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7312, Bore Diameter 60 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 6,700 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 130 mm, Overall Width 31 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTIK Bostik Never Seez Black Moly Extreme Pressure Grease 16 oz. Flat Top Can (NSB-150)
- LEGRIS Quick Exhaust Valve, 1/4 In (7982 14 14)
- D&D 67" Outside Length, 2/3" Top Width, 1 Ribs (B64/5L670)
- SMC Regulator, 1/8" NPT Port Gauge, Size 20 (AR20-N01E-Z-B)
- SKF Angular Contact Bearing, 60mm, O.D. 110mm (7212 BECBY)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBY)
- SKF Angular Contact Ball Brgs, #7203BEP (7203BEP)
- SKF Angular Contact Bearing, 12mm, O.D. 32mm (7201 BEP)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BECBM)
- SKF Angular Contact Bearing, 60mm, O.D. 110mm (7212 BECBM)
- SKF Angular Contact Bearing, 10mm, O.D. 30mm (7200 BEP)
- Skf Angular Contact Bearings