Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 60mm, O.D. 110mm
Mfr # 7212 BEGAM
Zoro # G8445735
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 60 mm
- Outside Dia. 110 mm
- Width 22 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 7212 BEGAM
- Zoro # G8445735
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 110 mm |
Width | 22 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 60 mm |
Outside Diameter | 110 mm |
Shaft Fillet Radius | 1 mm |
Overall Width | 22 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7212, Bore Diameter 60 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 7,500 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 110 mm, Overall Width 22 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Lockwasher, Metric For Use with KM10 Locknut (MB10)
- D&D 67" Outside Length, 1/2" Top Width, 1 Ribs (AX65)
- BANJO 1" Barbed x 3/4" MNPT 90 Degree Elbow (HB075/100-90)
- LOC-LINE Rectangular Nozzle, 6 x 3 1/2In, PK10 (89324AS)
- SKF Angular Contact Bearing, 15mm, O.D. 42mm (7302 BEP)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BEGBY)
- SKF Angular Contact Bearing, 20mm, O.D. 52mm (7304 BEP)
- SKF Angular Contact Bearing, 80mm, O.D. 170mm (7316 BECBY)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BECBY)
- SKF SKF-7304BEACBY02, Angular Contact Ball Brgs, 7304BEACBY02 (7304BEACBY02)
- NACHI 5300 Series Double Row Angular Contact, 5311ZZ (5311ZZ)
- Skf Angular Contact Bearings