Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 60mm, O.D. 110mm
Mfr # 7212 BECBY
Zoro # G7946714
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 60 mm
- Outside Dia. 110 mm
- Width 22 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7212 BECBY
- Zoro # G7946714
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 110 mm |
Width | 22 mm |
Overall Width | 22 mm |
Bore Diameter | 60 mm |
Outside Diameter | 110 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7212, Bore Diameter 60 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 7,500 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 110 mm, Overall Width 22 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, AX80 (AX80)
- COXREELS Hand Crank Hose Reel, 1/2x75 (112-4-75)
- ANVIL 133 8 BLK STL ST DTY BEAM CLP (0500016142)
- FASCO Motor, 1/20, 1/15 HP, OEM Replacement Brand: Heatcraft Replacement For: 25309101 (D1123)
- SKF Angular Contact Bearing, 80mm, O.D. 140mm (7216 BECBP)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEP)
- SKF Angular Contact Ball Bearings (7309BYG)
- SKF Angular Contact Bearing, 25mm, O.D. 80mm (7405 BCBM)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BEGAP)
- SKF Angular Contact Ball Bearings (7219 BEA)
- MRC Bearing, 40mm, 49,500 N, Steel, Snap-Ring (5208MG)
- Skf Ball Bearings