Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 60mm, O.D. 110mm
Mfr # 7212 BECBJ
Zoro # G8025062
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 60 mm
- Outside Dia. 110 mm
- Width 22 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7212 BECBJ
- Zoro # G8025062
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 110 mm |
Width | 22 mm |
Shaft Fillet Radius | 1 mm |
Outside Diameter | 110 mm |
Overall Width | 22 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 60 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7212, Bore Diameter 60 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 7,500 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 110 mm, Overall Width 22 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Sanding Pad, for CPT7200S and CPT7201P (8940158330)
- TOMPKINS Hydraulic Fitting-Steel04FJ CAP (0304-C-04)
- RULAND Shaft Collar, Clamp, 2Pc, 60mm, Steel (MSP-60-F)
- ZORO SELECT Repair Kit (RKD1206)
- SKF Angular Contact Bearing, 45mm, O.D. 85mm (7209 BECBM)
- SKF Angular Contact Bearing, 95mm, O.D. 200mm (7319 BECBY)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBY)
- SKF Angular Contact Ball Bearings (7310BG)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBM)
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBM)
- NACHI 5200 Series Double Row Angular Contact, 5204ZZ (5204ZZ)
- Skf Ball Bearings