Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 55mm, O.D. 140mm
Mfr # 7411 BM
Zoro # G8262064
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 55 mm
- Outside Dia. 140 mm
- Width 33 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7411 BM
- Zoro # G8262064
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 140 mm |
Width | 33 mm |
Overall Width | 33 mm |
Outside Diameter | 140 mm |
Shaft Fillet Radius | 2 mm |
Bore Diameter | 55 mm |
Housing Fillet Radius | 2 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7411, Bore Diameter 55 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 6,300 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 140 mm, Overall Width 33 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDERS BEST Pipe Dryer Stl W/Clamp 4Inx8Ft (110131)
- DAYTON C65 V-Belt, 69" Outside Length, 7/8" Top Width, 1 Ribs (3GWL8)
- DYNABRADE Inlet Bushing Assembly, 3/8 In. NPT (25213)
- FESTO Branching Module FRM-H-D-MINI (FRM-H-D-MINI)
- SKF SKF-3206, Angular Contact Ball Brgs, 3206 (3206)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BEGAP)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEGBP)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBY)
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBM)
- SKF SKF-7204BEP, Angular Contact Ball Brgs, 7204BEP (7204BEP)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (5309)
- Skf Angular Contact Bearings