Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 55mm, O.D. 120mm
Mfr # 7311 BEGBY
Zoro # G8345416
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 55 mm
- Outside Dia. 120 mm
- Width 29 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7311 BEGBY
- Zoro # G8345416
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 120 mm |
Width | 29 mm |
Overall Width | 29 mm |
Bore Diameter | 55 mm |
Outside Diameter | 120 mm |
Housing Fillet Radius | 1 mm |
Shaft Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7311, Bore Diameter 55 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 7,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 120 mm, Overall Width 29 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Fittings, 1/4" Male JIC- 1/4" Male JIC (6600-04-04-04-FG)
- INA Stud Track Roller, Size 30 (KR30-PP-A)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ESF22NFB, Suction, 6 micron (ZX-ESF22NFB)
- CONTINENTAL 1-1/2" ID x 100 ft PVC Discharge & Suction Hose GN (20013203)
- SKF Angular Contact Bearing, 60mm, O.D. 150mm (7412 BCBM)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BECBY)
- SKF Angular Contact Bearing, 70mm, O.D. 150mm (7314 BECBY)
- SKF Angular Contact Ball Brgs, #7203BEP (7203BEP)
- SKF Angular Contact Ball Bearings (7310BG)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BEGAPH)
- SKF Angular Contact Bearing, 95mm, O.D. 170mm (7219 BECBM)
- Skf Ball Bearings