Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 55mm, O.D. 120mm
Mfr # 7311 BEGAY
Zoro # G8298744
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 55 mm
- Outside Dia. 120 mm
- Width 29 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 7311 BEGAY
- Zoro # G8298744
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 120 mm |
Width | 29 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 29 mm |
Outside Diameter | 120 mm |
Bore Diameter | 55 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7311, Bore Diameter 55 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 7,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 120 mm, Overall Width 29 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 68" (B68)
- GATES Polyflex JB Belts, 2/5M307JB (2/5M307JB)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 10mm Bore Dia., 26mm Outside Dia., 8mm Width (6000 ZZNR/C3 PRX)
- MIDWEST FASTENER 3/16" Push In Grease Fittings 6PK (37582)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BEGBP)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGBM)
- SKF SKF-7204BEP, Angular Contact Ball Brgs, 7204BEP (7204BEP)
- SKF Angular Contact Bearing, 45mm, O.D. 85mm (7209 BECBM)
- SKF Angular Contact Bearing, 45mm, O.D. 85mm (7209 BECBY)
- SKF Angular Contact Bearing, 65mm, O.D. 120mm (7213 BECBP)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBY)
- Skf Angular Contact Bearings