Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 55mm, O.D. 100mm
Mfr # 7211 BEP
Zoro # G7897312
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 55 mm
- Outside Dia. 100 mm
- Width 21 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7211 BEP
- Zoro # G7897312
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 100 mm |
Width | 21 mm |
Outside Diameter | 100 mm |
Housing Fillet Radius | 1 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 55 mm |
Overall Width | 21 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7211, Bore Diameter 55 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 8,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 100 mm, Overall Width 21 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Couplings/Flex Clutch, Rubber Element For Jaw Coupling, Bore Dia, Bore Length, (L110N)
- AIR SYSTEMS INTL Whip Check Air Hose Safety Cable, Fits OD (ASWHIPLN15)
- TIMKEN TIM-12303, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 12303 (12303)
- SMC Vacuum Ejector, Single Unit, 1/8" NPT (ZH07DLA-N01-N01-N01)
- SKF SKF-7304BEACBY02, Angular Contact Ball Brgs, 7304BEACBY02 (7304BEACBY02)
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBM)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBM)
- SKF Angular Contact Ball Bearings (7234)
- SKF Angular Contact Bearing, 50mm, O.D. 130mm (7410 BCBM)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBY)
- MRC Bearing, 15mm, 11,400 N, Steel (5202SB)
- Skf Ball Bearings