Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 50mm, O.D. 90mm
Mfr # 7210 BEGAP
Zoro # G8124191
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 50 mm
- Outside Dia. 90 mm
- Width 20 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Skf
- MFR # 7210 BEGAP
- Zoro # G8124191
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 90 mm |
Width | 20 mm |
Outside Diameter | 90 mm |
Shaft Fillet Radius | 0.6 mm |
Overall Width | 20 mm |
Housing Fillet Radius | 0.6 mm |
Bore Diameter | 50 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7210, Bore Diameter 50 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 9,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 90 mm, Overall Width 20 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 70mm, O.D. 125mm (7214 BEGAP)
- FESTO Push-In Fitting QSM-M5-3-I (QSM-M5-3-I)
- BANDO S8M-720 Timing Belt, 150-S8M-720 (150-S8M-720)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-7/8" (10S178)
- SKF Angular Contact Ball Bearings (7309BYG)
- SKF Angular Contact Bearing, 50mm, O.D. 90mm (7210 BEP)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBY)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BEGAP)
- SKF Angular Contact Bearing, 45mm, O.D. 85mm (7209 BECBM)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBP)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEP)
- Skf Ball Bearings