Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 50mm, O.D. 90mm
Mfr # 7210 BECBP
Zoro # G8115606
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 50 mm
- Outside Dia. 90 mm
- Width 20 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7210 BECBP
- Zoro # G8115606
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 90 mm |
Width | 20 mm |
Overall Width | 20 mm |
Shaft Fillet Radius | 0.6 mm |
Bore Diameter | 50 mm |
Housing Fillet Radius | 0.6 mm |
Outside Diameter | 90 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7210, Bore Diameter 50 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 9,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 90 mm, Overall Width 20 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/125-1/200 HP, 115V, CCW/LE (D129)
- COMPONENT HARDWARE OD Nylon Pulley Wheel with Steel Raceway (B25-1810)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 30 ft Length, 300 psi (P-LP-430-AL)
- INGERSOLL-RAND Electric Start Up Kit (97338099)
- SKF Angular Contact Bearing, 60mm, O.D. 110mm (7212 BECBM)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BECBP)
- SKF Angular Contact Bearing, 12mm, O.D. 32mm (7201 BEP)
- SKF Angular Contact Ball Bearings (7309BYG)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBM)
- SKF SKF-5206, Angular Contact Ball Brgs, 5206 (5206)
- TRITAN Angular Contact Ball Bearing, 2000lb. (5203 ZZ/C3 PRX)
- Skf Ball Bearings