Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 50mm, O.D. 90mm
Mfr # 7210 BECBJ
Zoro # G8443163
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 50 mm
- Outside Dia. 90 mm
- Width 20 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7210 BECBJ
- Zoro # G8443163
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 90 mm |
Width | 20 mm |
Overall Width | 20 mm |
Housing Fillet Radius | 0.6 mm |
Bore Diameter | 50 mm |
Outside Diameter | 90 mm |
Shaft Fillet Radius | 0.6 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7210, Bore Diameter 50 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 9,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 90 mm, Overall Width 20 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Filter/Regulator Combo (MC202-D00)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 3-1/8" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-90-65-BK)
- D&D 1987mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1987)
- GATES Hydraulic Adapter-Sae To Sae, G60144-0406 (G60144-0406)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBY)
- SKF Angular Contact Ball Bearings (7226BCBM)
- SKF SKF-7206B, Angular Contact Ball Brgs, 7206B (7206B)
- SKF Angular Contact Bearing, 100mm, O.D. 180mm (7220 BEP)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEY)
- SKF Angular Contact Bearing, 55mm, O.D. 100mm (7211 BECBY)
- TRITAN Angular Contact Ball Bearing, 850lb. (5200 ZZ/C3 PRX)
- Skf Ball Bearings