Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 50mm, O.D. 130mm
Mfr # 7410 BM
Zoro # G8262536
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 50 mm
- Outside Dia. 130 mm
- Width 31 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7410 BM
- Zoro # G8262536
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 130 mm |
Width | 31 mm |
Housing Fillet Radius | 2 mm |
Overall Width | 31 mm |
Shaft Fillet Radius | 2 mm |
Bore Diameter | 50 mm |
Outside Diameter | 130 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7410, Bore Diameter 50 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 6,700 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 130 mm, Overall Width 31 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6900 Series Deep Groove Radial Ball Brg, 6913 (6913)
- FASCO HVAC Motor, 1/20 HP, 3200 rpm, 115V, 3.3 (D218)
- SKF SKF-6201 2Z, Single Row Ball Brgs, 6201 2Z (6201 2Z)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/2" Rod or 3/4" Piston Bore (ZUSASES-10)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEGAP)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBY)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBY)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGAP)
- SKF Angular Contact Bearing, 25mm, O.D. 80mm (7405 BCBM)
- SKF Angular Contact Ball Bearings (7203 BECEP)
- NACHI 5200 Series Double Row Angular Contact, 5203ZZ (5203ZZ)
- Skf Ball Bearings