Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 50mm, O.D. 110mm
Mfr # 7310 BECBM
Zoro # G8373845
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 50 mm
- Outside Dia. 110 mm
- Width 27 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7310 BECBM
- Zoro # G8373845
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 110 mm |
Width | 27 mm |
Overall Width | 27 mm |
Bore Diameter | 50 mm |
Outside Diameter | 110 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7310, Bore Diameter 50 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 8,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 110 mm, Overall Width 27 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Air Compressor Rubber Foot, PK 4 (CFR7032)
- GATES Hi-Power II Belts, A57 (A57)
- SOLBERG Vacuum Filter, 4 In FNPT, 5 Micron, 520 CFM (CT-235P-400C)
- D&D 80" Outside Length, 3/8" Top Width, 1 Ribs (3V800)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBM)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBM)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEP)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BECBY)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEP)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEGBP)
- NACHI 7300 Series Angular Contact Ball Bearing, 7311B (7311B)
- Skf Ball Bearings