Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 50mm, O.D. 110mm
Mfr # 7310 BECBJ
Zoro # G8126185
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 50 mm
- Outside Dia. 110 mm
- Width 27 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7310 BECBJ
- Zoro # G8126185
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 110 mm |
Width | 27 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 27 mm |
Shaft Fillet Radius | 1 mm |
Outside Diameter | 110 mm |
Bore Diameter | 50 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7310, Bore Diameter 50 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 8,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 110 mm, Overall Width 27 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M 50 ft Coupled Hose Assembly (15-0166)
- SOLBERG Filter Element, Paper, 2 Microns (244P)
- LINKBELT Link-Belt Roller Chain Connecting Link, 100 Chain, 1-1/4 in Pitch, 0.38 in Pin Dia, Steel (R100CCLSFPK)
- GAST 6Lcf-13-M616Nex Piston Pump (6LCF-13-M616NEX)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BEGBY)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBY)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBY)
- SKF SKF-7204BEP, Angular Contact Ball Brgs, 7204BEP (7204BEP)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BECBY)
- SKF Angular Contact Bearing, 100mm, O.D. 180mm (7220 BEP)
- NTN NTN 5208, Double Row Angular Contact Bearing 40 Mm Id X 80 Mm Od X 302 Mm W Open (5208)
- Skf Ball Bearings