Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 45mm, O.D. 85mm
Mfr # 7209 BECBP
Zoro # G7988172
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 45 mm
- Outside Dia. 85 mm
- Width 19 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7209 BECBP
- Zoro # G7988172
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 85 mm |
Width | 19 mm |
Housing Fillet Radius | 0.6 mm |
Outside Diameter | 85 mm |
Shaft Fillet Radius | 0.6 mm |
Overall Width | 19 mm |
Bore Diameter | 45 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7209, Bore Diameter 45 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 10,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 85 mm, Overall Width 19 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-1204, Self Aligning Ball Brgs, 1204 (1204)
- BROAN Motor, Replacement Motor For 363 (99080152)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 2517 X 1-KW BUSHING (2517 X 1-KW BUSHING)
- MTD Belt-Spindle (954-04138A)
- SKF Angular Contact Bearing, 60mm, O.D. 110mm (7212 BECBY)
- SKF Angular Contact Ball Bearings (7219 BEA)
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBP)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBP)
- SKF Angular Contact Bearing, 25mm, O.D. 52mm (7205 BEGAP)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGAP)
- FAG BEARINGS Angular Contact Ball Bearing, 8000 rpm (3308-BD-XL-2HRS-TVH)
- Skf Angular Contact Bearings