Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 45mm, O.D. 120mm
Mfr # 7409 BCBM
Zoro # G8177732
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 45 mm
- Outside Dia. 120 mm
- Width 29 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7409 BCBM
- Zoro # G8177732
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 120 mm |
Width | 29 mm |
Housing Fillet Radius | 2 mm |
Overall Width | 29 mm |
Bore Diameter | 45 mm |
Shaft Fillet Radius | 2 mm |
Outside Diameter | 120 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7409, Bore Diameter 45 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 7,500 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 120 mm, Overall Width 29 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Brake Motor, 1 HP, 1725 RPM (119485.00)
- 3M Rebuild Kit 54107, 1/pk (54107)
- DDS Shaft Seal, 88mm I. D., 105mm O. D., 12mm W (8810512SC)
- SMC Guided Cylinder, 12mm Bore, 50mm Stoke (MGPM12-50Z)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEGBP)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BEGAP)
- SKF Angular Contact Ball Bearings (7228BCBM)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBY)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BEP)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBM)
- NSK Super Precision.- 7000 Series Angular Contact Bearing Single (7011A5TRSULP4Y)
- Skf Ball Bearings