Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 45mm, O.D. 100mm
Mfr # 7309 BEGAP
Zoro # G8300713
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 45 mm
- Outside Dia. 100 mm
- Width 25 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7309 BEGAP
- Zoro # G8300713
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 100 mm |
Width | 25 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 45 mm |
Outside Diameter | 100 mm |
Overall Width | 25 mm |
Shaft Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7309, Bore Diameter 45 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 9,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 100 mm, Overall Width 25 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-175-B Two-Piece Clamping Collar (G2SC-175-B)
- DAYTON Motor, 1/4 HP, Yoke (4UX60)
- D&D 932mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA932)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B28-03-FHG0B)
- SKF Angular Contact Bearing, 55mm, O.D. 100mm (7211 BEP)
- SKF SKF-5206, Angular Contact Ball Brgs, 5206 (5206)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBM)
- SKF Angular Contact Ball Bearings (7210BEY)
- SKF Angular Contact Ball Bearings (7234)
- SKF Angular Contact Bearing, 70mm, O.D. 125mm (7214 BEGAP)
- NACHI 5200 Series Double Row Angular Contact, 5216-2NS (5216-2NS)
- Skf Ball Bearings