Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 45mm, O.D. 100mm
Mfr # 7309 BECBM
Zoro # G8007377
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 45 mm
- Outside Dia. 100 mm
- Width 25 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7309 BECBM
- Zoro # G8007377
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 100 mm |
Width | 25 mm |
Outside Diameter | 100 mm |
Overall Width | 25 mm |
Bore Diameter | 45 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7309, Bore Diameter 45 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 9,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 100 mm, Overall Width 25 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Tube Mender, 10 x 6mm Tube, 250 psi (55040-10-6)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (VEM3546T)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (UCFL204-12)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, W/Snap Ring (6207 2NSL)
- SKF SKF-7304BEACBY02, Angular Contact Ball Brgs, 7304BEACBY02 (7304BEACBY02)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEP)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BECBY)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBM)
- SKF Angular Contact Ball Bearings (7309BYG)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BEP)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGAP)
- Skf Ball Bearings