Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 45mm, O.D. 100mm
Mfr # 7309 BECAP
Zoro # G8366951
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 45 mm
- Outside Dia. 100 mm
- Width 25 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7309 BECAP
- Zoro # G8366951
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 100 mm |
Width | 25 mm |
Bore Diameter | 45 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 100 mm |
Overall Width | 25 mm |
Shaft Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7309, Bore Diameter 45 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 9,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 100 mm, Overall Width 25 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 0.65 A, 115VAC, 1 Phase (US-100)
- DYNABRADE Guard (11005)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Seal, ID 5 mm x OD 19 mmx W 6 mm, PK 2 (SE 635-2RS)
- INGERSOLL-RAND Maintenance Kit, For 40-50 HP Compressor (38462776)
- SKF Angular Contact Ball Bearings (7302B)
- SKF Angular Contact Ball Brgs, #7203BEP (7203BEP)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BEGBY)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BECBP)
- SKF SKF-3206, Angular Contact Ball Brgs, 3206 (3206)
- SKF Angular Contact Ball Brgs, #QJ228N2MA (QJ228N2MA)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBM)
- Skf Ball Bearings