Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 40mm, O.D. 90mm
Mfr # 7308 BEGBY
Zoro # G8409651
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 40 mm
- Outside Dia. 90 mm
- Width 23 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7308 BEGBY
- Zoro # G8409651
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 90 mm |
Width | 23 mm |
Bore Diameter | 40 mm |
Overall Width | 23 mm |
Shaft Fillet Radius | 1 mm |
Outside Diameter | 90 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7308, Bore Diameter 40 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 10,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 90 mm, Overall Width 23 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 42mm (L11042MM)
- CENTURY Condenser Fan Motor, 1/15to1/8HP, 825 rpm (ORM5484BF)
- NTN NTN 88013, RadialDeep Groove Ball Bearing 13 Mm Id X 32 Mm Od X 154 Mm W Double Sealed (88013)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTDR6133)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBP)
- SKF SKF-7204BEP, Angular Contact Ball Brgs, 7204BEP (7204BEP)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BECBY)
- SKF Angular Contact Ball Bearings (7302B)
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBM)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEGBY)
- NACHI 5200 Series Double Row Angular Contact, 5204 (5204)
- Skf Angular Contact Bearings