Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 40mm, O.D. 90mm
Mfr # 7308 BEGBP
Zoro # G8037662
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 40 mm
- Outside Dia. 90 mm
- Width 23 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7308 BEGBP
- Zoro # G8037662
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 90 mm |
Width | 23 mm |
Overall Width | 23 mm |
Shaft Fillet Radius | 1 mm |
Outside Diameter | 90 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 40 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7308, Bore Diameter 40 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 10,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 90 mm, Overall Width 23 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Hp-Sts S8M-1056 Tb, 250-S8M-1056 Hp (250-S8M-1056 HP)
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Single Acting (6CRC1)
- DAYTON C-Frame Motor Kit, Ball, 1-3/8 In. L, Ball (3HEH1)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 12 # of Teeth (35B12)
- SKF Angular Contact Bearing, 95mm, O.D. 170mm (7219 BECBM)
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBM)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBP)
- SKF Angular Contact Bearing, 60mm, O.D. 150mm (7412 BCBM)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BECBY)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEGAP)
- FAG BEARINGS Angular Ball Bearings, Double Row <=120mm (3205)
- Skf Angular Contact Bearings