Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 40mm, O.D. 90mm
Mfr # 7308 BEGAM
Zoro # G7829175
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 40 mm
- Outside Dia. 90 mm
- Width 23 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7308 BEGAM
- Zoro # G7829175
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 90 mm |
Width | 23 mm |
Bore Diameter | 40 mm |
Overall Width | 23 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter | 90 mm |
Shaft Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7308, Bore Diameter 40 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 10,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 90 mm, Overall Width 23 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Preventive Maintenance Tools, 165 LB TENSION TESTER (165 LB TENSION TESTER)
- INGERSOLL-RAND 1" Air Impact Wrench, 1475 ft-lbs Torque, Heavy Duty (285B)
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK10 (49481)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1 Inch Barb X 1 Inch NPT Male End (FM99-9)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBP)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBP)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBM)
- SKF Angular Contact Ball Bearings (7210BEY)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBY)
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBM)
- FAFNIR Super Precision Ball Bearings, Abec-7 Angular Contact, 9300 Series Ultra Light, Duplex Pairs, Light (2MM9314WICR DUL)
- Skf Ball Bearings