Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 40mm, O.D. 80mm
Mfr # 7208 BEP
Zoro # G8446715
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 40 mm
- Outside Dia. 80 mm
- Width 18 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7208 BEP
- Zoro # G8446715
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 80 mm |
Width | 18 mm |
Outside Diameter | 80 mm |
Overall Width | 18 mm |
Shaft Fillet Radius | 0.6 mm |
Bore Diameter | 40 mm |
Housing Fillet Radius | 0.6 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7208, Bore Diameter 40 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 11,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 80 mm, Overall Width 18 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Birotational Motor 2 Bolt Flange, 14.09 Cid, 250 Rpm, 2031 PSI (271461)
- HYDAC 0110 D 010 BH4HC Size 0110, 10 Micron Filter Element for Pressure Filters (0110 D 010 BH4HC)
- MIDWEST FASTENER 7/16" x 7/8" x 1" Zinc Plated Steel Machine Bushings 2PK (931447)
- MARATHON MOTORS Mtr, Cap St, 1.5 HP, 3450,115/208-230V, 56C (5KC49NN2140X)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEP)
- SKF SKF-5206, Angular Contact Ball Brgs, 5206 (5206)
- SKF Angular Contact Ball Bearings (7234)
- SKF Angular Contact Ball Bearings (7302B)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BEGAP)
- SKF SKF-7206B, Angular Contact Ball Brgs, 7206B (7206B)
- KOYO Ang Contact, 45mm Bore, Bronze Cage (7309B-5GC3FY)
- Skf Angular Contact Bearings