Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 40mm, O.D. 80mm
Mfr # 7208 BEGAP
Zoro # G8184312
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 40 mm
- Outside Dia. 80 mm
- Width 18 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7208 BEGAP
- Zoro # G8184312
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 80 mm |
Width | 18 mm |
Shaft Fillet Radius | 0.6 mm |
Outside Diameter | 80 mm |
Bore Diameter | 40 mm |
Housing Fillet Radius | 0.6 mm |
Overall Width | 18 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7208, Bore Diameter 40 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 11,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 80 mm, Overall Width 18 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 860K4 Micro V Belt, 86 in Pitch Length, 0.56 in Top Width, 4 Ribs (860K4)
- DAYTON Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (20RK84)
- DAYTON Coupling, Rigid Steel (3ZN32)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-1/2-11-1/2, Straight (2083-24-24S)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEGBP)
- SKF Angular Contact Bearing, 17mm, O.D. 40mm (7203 BECBM)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEP)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BECBY)
- SKF Angular Contact Ball Bearings (7309BYG)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BEGBP)
- FAG BEARINGS Angular Contact Ball BRG, 95 mm Bore (7319-B-TVP-UA)
- Skf Ball Bearings