Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 40mm, O.D. 80mm
Mfr # 7208 BECBJ
Zoro # G7941692
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 40 mm
- Outside Dia. 80 mm
- Width 18 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7208 BECBJ
- Zoro # G7941692
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 80 mm |
Width | 18 mm |
Outside Diameter | 80 mm |
Housing Fillet Radius | 0.6 mm |
Bore Diameter | 40 mm |
Overall Width | 18 mm |
Shaft Fillet Radius | 0.6 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7208, Bore Diameter 40 mm, Cage Material Steel, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 11,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 80 mm, Overall Width 18 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, Indirect Drive, 60:1 (724-60-G)
- MIDWEST FASTENER 1/2" Black Oxide Steel Double Split Shaft Collar 2PK (933507)
- COXREELS Swivel VITON replacement o-ring kit (450-1-SEALKIT)
- BANDO 5M Ht Timing Belt, 535-5M-9 (535-5M-9)
- SKF Angular Contact Ball Bearings (7210BEY)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBM)
- SKF Angular Contact Ball Bearings (7203 BECEP)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BECBM)
- SKF Angular Contact Bearing, 95mm, O.D. 200mm (7319 BECBY)
- SKF Angular Contact Bearing, 12mm, O.D. 32mm (7201 BEP)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BEGAP)
- Skf Angular Contact Bearings