Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 40mm, O.D. 110mm
Mfr # 7408 BGBM
Zoro # G8342817
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 40 mm
- Outside Dia. 110 mm
- Width 27 mm
- Cage Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7408 BGBM
- Zoro # G8342817
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 110 mm |
Width | 27 mm |
Outside Diameter | 110 mm |
Shaft Fillet Radius | 2 mm |
Overall Width | 27 mm |
Bore Diameter | 40 mm |
Housing Fillet Radius | 2 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7408, Bore Diameter 40 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 8,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 110 mm, Overall Width 27 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES GlobalSpiral Couplings (12GS-12MP)
- DODGE 2517 X 1-7/16-KW Taper Lock Bushing (2517X1-7/16 KWY 3/8X3/16)
- SPEEDAIRE Filter/Regulator, 120 cfm, 150psi (4ZK91)
- MIDWEST FASTENER 1/2" x 3/4" x 1/2" x 1" Bronze Flange Bearings 4PK (65743)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBY)
- SKF Angular Contact Bearing, 50mm, O.D. 90mm (7210 BEP)
- SKF Angular Contact Bearing, 35mm, O.D. 80mm (7307 BECBM)
- SKF SKF-7204BEP, Angular Contact Ball Brgs, 7204BEP (7204BEP)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBM)
- SKF Angular Contact Ball Bearings (7234)
- SKF Angular Contact Bearing, 100mm, O.D. 180mm (7220 BEP)
- Skf Ball Bearings