Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 35mm, O.D. 80mm
Mfr # 7307 BEP
Zoro # G7946915
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 35 mm
- Outside Dia. 80 mm
- Width 21 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7307 BEP
- Zoro # G7946915
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 80 mm |
Width | 21 mm |
Outside Diameter | 80 mm |
Bore Diameter | 35 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 21 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7307, Bore Diameter 35 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 11,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 80 mm, Overall Width 21 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 1120-8M-30 (1120-8M-30)
- SMC Male Branch Tee, 3/8 in., TubexMNPT (KQ2T11-34AS)
- PNEUMADYNE Manifold, Metal, NPT, 5-3/4 In. L (M35-375-3)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (40BS16H X 1 1/4)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBY)
- SKF Angular Contact Ball Bearings (7302B)
- SKF SKF-5206, Angular Contact Ball Brgs, 5206 (5206)
- SKF Angular Contact Ball Bearings (7310BG)
- SKF Angular Contact Bearing, 45mm, O.D. 85mm (7209 BECBY)
- SKF Angular Contact Ball Bearings (7228BCBM)
- MRC Bearing, 50mm, Double Seal and Snap-Ring (5210CZZG)
- Skf Angular Contact Bearings