Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 35mm, O.D. 80mm
Mfr # 7307 BECBP
Zoro # G8223634
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 35 mm
- Outside Dia. 80 mm
- Width 21 mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Skf
- MFR # 7307 BECBP
- Zoro # G8223634
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 80 mm |
Width | 21 mm |
Bore Diameter | 35 mm |
Housing Fillet Radius | 1 mm |
Shaft Fillet Radius | 1 mm |
Outside Diameter | 80 mm |
Overall Width | 21 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7307, Bore Diameter 35 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 11,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 80 mm, Overall Width 21 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 11.25 inch OD (2AK114H)
- BUYERS PRODUCTS 50 Gallon Upright Steel Hydraulic Reservoir (UR50S)
- MILTON Deluxe Metal FRL Trio, 1/2" NPT (1102M)
- GATES 3023 mm Outside Length, 17 mm Top Width, 1 Ribs (BB114)
- SKF Angular Contact Ball Bearings (7302B)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEGAP)
- SKF Angular Contact Ball Bearings (7228BCBM)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BEGAP)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEP)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BEGAPH)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBY)
- Skf Angular Contact Bearings